Thomas and Betts E958L 3 Inch Carlon® PVC Conduit End Cap | Graybar Store
Thomas and Betts - 3 Inch Carlon® PVC Conduit End Cap - E958L
+ / - Hover over image to Zoom
Other Views

    3 Inch Carlon® PVC Conduit End Cap

    Manufacturer: Thomas and Betts
    Manufacturer #: E958L
    SKU: 88319544
    $6.10
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E958L
    • Materials PVC
    • For Use With PVC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    End cap for 3 inch PVC conduit.