Bridgeport Fittings 158-DC 3 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub | Graybar Store
Bridgeport Fittings - 3 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub - 158-DC
+ / - Hover over image to Zoom
Other Views

    3 Inch Ball Burnished Zinc Die Cast Insulated Watertight Hub

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 158-DC
    SKU: 88031354
    $49.75
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 158-DC
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast insulated watertight hub for 3 inch rigid/IMC conduit.