Bridgeport Fittings 247-DC 3 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Coupling | Graybar Store
Bridgeport Fittings - 3 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Coupling - 247-DC
+ / - Hover over image to Zoom
Other Views

    3 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Coupling

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 247-DC
    SKU: 88031560
    $6.39
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 247-DC
    • Materials Die Cast Zinc
    • For Use With EMT Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast set-screw coupling is for 3 inch EMT.