Bridgeport Fittings 237-DC2 3 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector | Graybar Store
Bridgeport Fittings - 3 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector - 237-DC2
+ / - Hover over image to Zoom
Other Views

    3 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 237-DC2
    SKU: 88031535
    $8.38
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 237-DC2
    • Connection Type Set-Screw
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Zinc die cast set-screw connector for 3 inch EMT.