Thomas and Betts 3887 3 Inch and 8 to 2/0 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug | Graybar Store
Thomas and Betts - 3 Inch and 8 to 2/0 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug - 3887
+ / - Hover over image to Zoom
Other Views

    3 Inch and 8 to 2/0 AWG T&B® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 3887
    SKU: 88264322
    $49.81
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Lug Capacity:8 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3887
    • Installation Threaded
    • Lug Capacity 8 to 2/0 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 8 to 2/0 AWG conduit to 3 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with an aluminum lug.