Thomas and Betts GUV3025 3 Inch and 2/0 AWG to 250 kcmil Blackburn® Copper U-Bolt Ground Clamp | Graybar Store
Thomas and Betts - 3 Inch and 2/0 AWG to 250 kcmil Blackburn® Copper U-Bolt Ground Clamp - GUV3025
+ / - Hover over image to Zoom
Other Views

    3 Inch and 2/0 AWG to 250 kcmil Blackburn® Copper U-Bolt Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: GUV3025
    SKU: 89007789
    $96.25
    Checking Pricing
         
    Pipe Size (Inches):3 in.
    Wire Size:2/0 AWG to 250 MCM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # GUV3025
    • Materials Copper Alloy
    • Pipe Size (Inches) 3 in.
    Product Overview:
    Blackburn® U-bolt ground clamp joins 2/0 AWG to 250 kcmil wire to 3 inch pipe or 3 to 3-1/2 inch rod. Ground clamp is copper.