Graybar Vendor 3-ALUM-COUP 3 Inch Aluminum Conduit Coupling | Graybar Store
Graybar Vendor - 3 Inch Aluminum Conduit Coupling - 3-ALUM-COUP
+ / - Hover over image to Zoom
Other Views

    3 Inch Aluminum Conduit Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: 3-ALUM-COUP
    SKU: 88273265
    $29.83
    Checking Pricing
         
    Trade Size (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 3-ALUM-COUP
    • Materials Aluminum
    • For Use With Rigid Aluminum Conduit
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    Aluminum coupling for 3 inch rigid aluminum conduit.