Juno Lighting TC18 184 WWH 3 in. TC Housing with Trim, Non-IC, PAR16 Incandescent Lamp | Graybar Store
Juno Lighting - 3 in. TC Housing with Trim, Non-IC, PAR16 Incandescent Lamp - TC18 184 WWH
+ / - Hover over image to Zoom
Other Views

    3 in. TC Housing with Trim, Non-IC, PAR16 Incandescent Lamp

    Manufacturer: Juno Lighting
    Manufacturer #: TC18 184 WWH
    SKU: 93160577
    $89.98
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120 V
    Color:White
    Lamp Base:PAR16
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # TC18 184 WWH
    • Color White
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Compatibility TC
    • Lamp Base PAR16
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Incandescent Lamp Housing, Air Rating: Non-Airtight, Voltage Rating: 120 V, TC