Square D (Schneider Electric) - 3 in. Bolt-On Hub For Rainproof Switch or QO Load Center - B300
+ / - Hover over image to Zoom
Other Views

3 in. Bolt-On Hub For Rainproof Switch or QO Load Center

Manufacturer: Square D (Schneider Electric)
Manufacturer #: B300
SKU: 88239158
$178.89
Checking Pricing
     
Use With:Safety Switch and QO Raintight Load Center
Conduit Size (Inch):3
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Square D (Schneider Electric)
  • Manufacturer # B300
  • Conduit Size (Inch) 3
  • Use With Safety Switch and QO Raintight Load Center
Product Overview:
Bolt-on 3 in. hub for QO raintight load center or safety switch.
  • For use in Square D load centers, CSED devices and safety switches
  • Can be used for outdoor load centers and safety switches
  • UL- and CSA listed
  • Type B size