L. H. Dottie PMT1300 3-in-1 Premise Muletape | Graybar Store
L. H. Dottie - 3-in-1 Premise Muletape - PMT1300
+ / - Hover over image to Zoom
Other Views

    3-in-1 Premise Muletape

    Manufacturer: L. H. Dottie
    Manufacturer #: PMT1300
    SKU: 25372282
    $220.38
    Checking Pricing
         
    Length (Feet):1300.0
    Tensile Strength (Pound):1800 lb.
    Outer Diameter:5/8 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PMT1300
    • Length (Feet) 1300.0
    • Materials Polyester
    • Outer Diameter 5/8 Inch
    • Tensile Strength (Pound) 1800 lb.
    • For Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pulling Tape, Type Pulling Tape, Length 1300 Ft., Material Polyester, Brand or Series Muletape