Thomas and Betts AB207 3-Hole Splice Plate | Graybar Store
Thomas and Betts - 3-Hole Splice Plate - AB207
+ / - Hover over image to Zoom
Other Views

    3-Hole Splice Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: AB207
    SKU: 88252450
    $5.48
    Checking Pricing
         
    No. of Holes:3
    Color / Finish:Gold; GoldGalv
    Weight:54.13 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 5-3/8 L in
    Depth:1/4 in
    Brand or Series:200; Superstrut
    Length:5-3/8 in.
    Use With:Metal Framing Applications
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB207
    • Dimensions 1-5/8 W x 1/4 D x 5-3/8 L in
    • Type Square Washer
    • Brand or Series 200; Superstrut
    • Color / Finish Gold; GoldGalv
    • Depth 1/4 in
    • Hole Diameter (Inches) 9/16
    • Length 5-3/8 in.
    • Materials Steel
    • Weight 54.13 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • No. of Holes 3
    • Use With Metal Framing Applications
    • SKU Spec Sheet
      AB207 Specification Sheet
      AB207 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® 200 3-Hole Splice Plate, Gold; GoldGalv, Weight: 54.13 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 5-3/8 L in, Steel, Hole Diameter (Inches): 9/16 in