Pentair Hoffman E3PBGXM 3 Hole Deep 22.5 mm Pushbutton Enclosures, Type 12 | Graybar Store
Pentair Hoffman - 3 Hole Deep 22.5 mm Pushbutton Enclosures, Type 12 - E3PBGXM
+ / - Hover over image to Zoom
Other Views

    3 Hole Deep 22.5 mm Pushbutton Enclosures, Type 12

    Manufacturer: Pentair Hoffman
    Manufacturer #: E3PBGXM
    SKU: 88132775
    $99.58
    Checking Pricing
         
    Depth (Inches):4 in.
    Height (Inches):3 in.
    Width (Inches):8.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E3PBGXM
    • Application Pushbuttons, Switches
    • Depth (Inches) 4 in.
    • Height (Inches) 3 in.
    • NEMA Ratings NEMA 12/13
    • Width (Inches) 8.25 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Deep pushbutton enclosure is 8.25 W x 3 H x 4 inch D. Type 12 enclosure has 3 holes.
    Deep 22.5 mm Pushbutton Enclosures, Type 12:
    • 14 gauge steel
    • ANSI 61 grey polyester powder paint inside and out
    • Seams continuously welded and ground smooth
    • Captivated cover screws thread into sealed wells
    • Grounding nut in body of enclosure
    • Bonding provision on cover
    • Oil-resistant gasket
    • Enclosures with more than one column of pushbutton holes have internal detachable hinge
    • External wall-mounting brackets
    • Factory stamped 4-way pushbutton holes