B-Line (Eaton) B103GRN 3-Hole Corner Angle | Graybar Store
B-Line (Eaton) - 3-Hole Corner Angle - B103GRN
+ / - Hover over image to Zoom
Other Views

    3-Hole Corner Angle

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B103GRN
    SKU: 88034922
    $13.65
    Checking Pricing
         
    No. of Holes:3
    Height (Inches):1-5/8
    Length From Bend (Inches):4-1/8
    Weight:56 lb
    Dimensions:4-1/8 L x 1-5/8 H in
    Brand or Series:B-Line; Eaton
    Fitting Type:90° Angle
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B103GRN
    • Color Green
    • Dimensions 4-1/8 L x 1-5/8 H in
    • Type Corner Angle
    • Brand or Series B-Line; Eaton
    • Fitting Type 90° Angle
    Product Overview:
    Eaton® B-Line 3-Hole Corner Angle, Green, Weight: 56 lb, Dimensions: 4-1/8 L x 1-5/8 H in