Thomas and Betts CC-NPT-12-G-3 T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1/2 in., 0.190 to 0.250 in., Grey | Graybar Store
Thomas and Betts - T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1/2 in., 0.190 to 0.250 in., Grey - CC-NPT-12-G-3
+ / - Hover over image to Zoom
Other Views

    T&B® Multi-Hole Connector, Nylon, Non-Metallic Liquidtight Cord, NPT Threads, 1/2 in., 0.190 to 0.250 in., Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: CC-NPT-12-G-3
    SKU: 25005821
    $7.20
    Checking Pricing
         
    Cable Range (Inches):0.19 to 0.25 in.
    Conduit Hub Size (Inches):1/2 in.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CC-NPT-12-G-3
    • Cable Range (Inches) 0.19 to 0.25 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Nylon 6
    Product Overview:
    3-Hole Cord Grip Connector, Polyamide, Cable Range (Inches): 0.19 to 0.25, Trade Size (Inches): 1/2 in, Conduit Hub Size (Inches): 1/2 in
    Compact size ensures quick and easy installation in cramped spaces; Non-metallic construction provides excellent corrosion, chemical and impact resistance; Sturdy cable sealing mechanism which results in superior strain relief