Pentair Hoffman E3PBSS 3 Hole 30.5 mm Pushbutton Enclosure, Type 4X | Graybar Store
Pentair Hoffman - 3 Hole 30.5 mm Pushbutton Enclosure, Type 4X - E3PBSS
+ / - Hover over image to Zoom
Other Views

    3 Hole 30.5 mm Pushbutton Enclosure, Type 4X

    Manufacturer: Pentair Hoffman
    Manufacturer #: E3PBSS
    SKU: 88132776
    $263.31
    Checking Pricing
         
    Depth (Inches):3 in.
    Height (Inches):3.5 in.
    Width (Inches):9 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E3PBSS
    • Application Oil-Tight Pushbuttons, Switches, Pilot Lights
    • Depth (Inches) 3 in.
    • Height (Inches) 3.5 in.
    • NEMA Ratings NEMA 4X/12/13
    • Width (Inches) 9 in.
    • Country of Origin MX - Mexico
    Product Overview:
    30.5 mm pushbutton enclosure is 9 W x 3.5 H x 3 inch D. Pushbutton enclosure has 3 holes .
    30.5 mm Pushbutton Enclosure, Type 4X:
    • 14 gauge stainless steel bodies, 16 gauge stainless steel
    • Cover and sides of body have smooth #4 brushed finish
    • Seams continuously welded and ground smooth
    • Captivated cover screws thread into sealed wells
    • Bonding provision on door; grounding nut on body
    • 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights
    • Enclosures with more than one column of pushbutton holes have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
    • Oil-resistant gasket