Pentair Hoffman E3PBG 3 Hole 22.5 mm Pushbutton Enclosure Type 12 | Graybar Store
Pentair Hoffman - 3 Hole 22.5 mm Pushbutton Enclosure Type 12 - E3PBG
+ / - Hover over image to Zoom
Other Views

    3 Hole 22.5 mm Pushbutton Enclosure Type 12

    Manufacturer: Pentair Hoffman
    Manufacturer #: E3PBG
    SKU: 97100377
    $93.09
    Checking Pricing
         
    Depth (Inches):2.75 in.
    Height (Inches):8 in.
    Width (Inches):3.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E3PBG
    • Application 22.5-mm Pushbuttons and Switches
    • Type Pushbutton Enclosure
    • Depth (Inches) 2.75 in.
    • Height (Inches) 8 in.
    • NEMA Ratings NEMA 12
    • Width (Inches) 3.25 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 12 pushbutton enclosure with 22.55 mm hole size is 3.25 W x 8 H x 2.75 inch D.
    Pushbutton enclosure has 3 holes and is made of 14 gauge steel with ANSI grey polyester powder paint inside and out.