Hubbell Wiring Device - Kellems SS3L 3 Gang Toggle Switch Type 430 Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang Toggle Switch Type 430 Stainless Steel Wallplate - SS3L
+ / - Hover over image to Zoom
Other Views

    3 Gang Toggle Switch Type 430 Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS3L
    SKU: 25233807
    $10.08
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS3L
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • No. of Gangs 3-Gang
    Product Overview:
    Type 430 stainless steel 3 gang (3) toggle switch wallplate.