Pass and Seymour (Legrand) SS3 3 Gang Toggle Switch Stainless Steel Wallplate | Graybar Store
Pass and Seymour (Legrand) - 3 Gang Toggle Switch Stainless Steel Wallplate - SS3
+ / - Hover over image to Zoom
Other Views

    3 Gang Toggle Switch Stainless Steel Wallplate

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: SS3
    SKU: 99521080
    $16.30
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # SS3
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metallic
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    stainless steel 3 gang (3) toggle switch wallplate.