Leviton 84011-40 3 Gang Toggle Switch Stainless Steel Wallplate | Graybar Store
Leviton - 3 Gang Toggle Switch Stainless Steel Wallplate - 84011-40
+ / - Hover over image to Zoom
Other Views

    3 Gang Toggle Switch Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 84011-40
    SKU: 88158378
    $9.45
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 84011-40
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Metal
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • Country of Origin MX - Mexico
    Product Overview:
    Type 302 stainless steel device mount 3 gang (3) toggle switch wallplate with brushed finish.
    Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including aluminum, brass, Stainless Steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.