Hubbell Wiring Device - Kellems NP28LA 3 Gang Combination (2) Toggle Switch and (1) Duplex Receptacle Nylon Wallplate, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang Combination (2) Toggle Switch and (1) Duplex Receptacle Nylon Wallplate, Light Almond - NP28LA
+ / - Hover over image to Zoom
Other Views

    3 Gang Combination (2) Toggle Switch and (1) Duplex Receptacle Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP28LA
    SKU: 25077623
    $4.42
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP28LA
    • Color Light Almond
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Light Almond nylon 3 gang combination (2) toggle switch and (1) duplex receptacle wallplate.