Hubbell Wiring Device - Kellems SS182 3 Gang Combination (1) Toggle Switch and (2) Duplex Receptacle Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang Combination (1) Toggle Switch and (2) Duplex Receptacle Stainless Steel Wallplate - SS182
+ / - Hover over image to Zoom
Other Views

    3 Gang Combination (1) Toggle Switch and (2) Duplex Receptacle Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS182
    SKU: 25080703
    $12.42
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS182
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 3-Gang
    Product Overview:
    Type 302/304 stainless steel 3 gang combination (1) toggle switch and (2) duplex receptacle wallplate.