Hubbell Wiring Device - Kellems NP182I 3 Gang Combination (1) Toggle Switch and (2) Duplex Receptacle Nylon Wallplate, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang Combination (1) Toggle Switch and (2) Duplex Receptacle Nylon Wallplate, Ivory - NP182I
+ / - Hover over image to Zoom
Other Views

    3 Gang Combination (1) Toggle Switch and (2) Duplex Receptacle Nylon Wallplate, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP182I
    SKU: 25077531
    $7.24
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP182I
    • Color Ivory
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Ivory nylon 3 gang combination (1) toggle switch and (2) duplex receptacle wallplate.