Hubbell Wiring Device - Kellems NP1262W 3 Gang Combination (1) Toggle Switch and (2) Decorator Device Nylon Wallplate, White | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang Combination (1) Toggle Switch and (2) Decorator Device Nylon Wallplate, White - NP1262W
+ / - Hover over image to Zoom
Other Views

    3 Gang Combination (1) Toggle Switch and (2) Decorator Device Nylon Wallplate, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP1262W
    SKU: 25077475
    $13.35
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP1262W
    • Color White
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    white nylon 3 gang combination (1) toggle switch and (2) decorator device wallplate.