Thomas and Betts 3CCB Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 3-Gang, Box Mount | Graybar Store
Thomas and Betts - Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 3-Gang, Box Mount - 3CCB
+ / - Hover over image to Zoom
Other Views

    Red-Dot Weatherproof Box Cover, Die-Cast Aluminum, Blank, 3-Gang, Box Mount

    Manufacturer: Thomas and Betts
    Manufacturer #: 3CCB
    SKU: 88220088
    $13.19
    Checking Pricing
         
    Color:Silver
    Opening:Blank
    Mounting Position:Vertical or Horizontal
    No. of Gangs:3
    Mounting Type:Box Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3CCB
    • Color Silver
    • Brand Red-Dot
    • Materials Aluminum Die Cast
    • Mounting Position Vertical or Horizontal
    Product Overview:
    Three Gang Weatherproof Receptacle Cover, Silver, Aluminum, Blank, Device Mount
    • Raintight when used with appropriate Red Dot covers
    • UL Listed E28688