Hubbell Wiring Device - Kellems SS33 3 Gang Blank Box Mount Stainless Steel Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang Blank Box Mount Stainless Steel Wallplate - SS33
+ / - Hover over image to Zoom
Other Views

    3 Gang Blank Box Mount Stainless Steel Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS33
    SKU: 25081055
    $16.51
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS33
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 3-Gang
    Product Overview:
    Type 302/304 stainless steel box mount 3 gang blank wallplate.