Hubbell Wiring Device - Kellems SS320 3 Gang (2) Single Receptacle Wallplate With 1.60 in. Dia. Openings For 20/30A Twist Lock® Receptacles | Graybar Store
Hubbell Wiring Device - Kellems - 3 Gang (2) Single Receptacle Wallplate With 1.60 in. Dia. Openings For 20/30A Twist Lock® Receptacles - SS320
+ / - Hover over image to Zoom
Other Views

    3 Gang (2) Single Receptacle Wallplate With 1.60 in. Dia. Openings For 20/30A Twist Lock® Receptacles

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SS320
    SKU: 25081053
    $33.93
    Checking Pricing
         
    No. of Gangs:3-Gang
    Material Finish:Stainless Steel (Non-Magnetic)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SS320
    • Material Finish Stainless Steel (Non-Magnetic)
    • Materials Stainless Steel
    • No. of Gangs 3-Gang
    Product Overview:
    Type 302/304 stainless steel 3 gang wallplate with 1.60 in. dia. openings for (2) single 20/30A Twist Lock® receptacles.