Wiremold (Legrand) V20GB306TR 3 ft, Tamper Resistant Plugmold® Multioutlet System | Graybar Store
Wiremold (Legrand) - 3 ft, Tamper Resistant Plugmold® Multioutlet System - V20GB306TR
+ / - Hover over image to Zoom
Other Views

    3 ft, Tamper Resistant Plugmold® Multioutlet System

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V20GB306TR
    SKU: 25416108
    $55.41
    Checking Pricing
         
    No. of Outlets:6
    Length:3 ft.
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V20GB306TR
    • Color Ivory
    • Length 3 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory, 3 ft. Plugmold tamper-resistant multi-outlet strip; 6 outlets.