Wiremold (Legrand) WH20GB306TR 3 Ft, Plugmold 2000TR Series Multioutlet Tamper Resistant System | Graybar Store
Wiremold (Legrand) - 3 Ft, Plugmold 2000TR Series Multioutlet Tamper Resistant System - WH20GB306TR
+ / - Hover over image to Zoom
Other Views

    3 Ft, Plugmold 2000TR Series Multioutlet Tamper Resistant System

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: WH20GB306TR
    SKU: 25456351
    $63.69
    Checking Pricing
         
    No. of Outlets:6
    Length:3 ft.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # WH20GB306TR
    • Color White
    • Application Commercial; Residential
    • Length 3 ft.
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White, 3 ft. Plugmold tamper-resistant multi-outlet strip; 6 outlets.