Pentair Hoffman A8836T1T 3 Ft., F40T1 Series Type 1 Wiring Trough | Graybar Store
Pentair Hoffman - 3 Ft., F40T1 Series Type 1 Wiring Trough - A8836T1T
+ / - Hover over image to Zoom
Other Views

    3 Ft., F40T1 Series Type 1 Wiring Trough

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8836T1T
    SKU: 25127583
    $230.18
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Length:3 ft.
    Color / Finish:Grey
    Brand or Series:F40T1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8836T1T
    • Brand or Series F40T1
    • Color / Finish Grey
    • Height (Inches) 8
    • Length 3 ft.
    • Materials Steel
    • NEMA Ratings 1
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiring Trough, NEMA Type 1 , 8 in. W x 8 in. H., 3 Ft. length and steel grey finish.