Pentair Hoffman F6636RTGV 3 Ft., F40GT Series Econo Type 3R Wiring Trough | Graybar Store
Pentair Hoffman - 3 Ft., F40GT Series Econo Type 3R Wiring Trough - F6636RTGV
+ / - Hover over image to Zoom
Other Views

    3 Ft., F40GT Series Econo Type 3R Wiring Trough

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6636RTGV
    SKU: 25024813
    $90.01
    Checking Pricing
         
    Height (Inches):6
    Width (Inches):6
    Length:3 ft.
    Color / Finish:Galvanized
    Brand or Series:F40GT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6636RTGV
    • Brand or Series F40GT
    • Color / Finish Galvanized
    • Height (Inches) 6
    • Length 3 ft.
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Type 3R econo trough; 6 Inch W. x 6 Inch H., 3 ft. length with galvanized finish.