Pentair Hoffman F88T136GV 3 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section | Graybar Store
Pentair Hoffman - 3 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section - F88T136GV
+ / - Hover over image to Zoom
Other Views

    3 Ft., F40G Series Galvanzied Type 1 Wireway Straight Section

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88T136GV
    SKU: 96008494
    $151.75
    Checking Pricing
         
    Height (Inches):8
    Width (Inches):8
    Color / Finish:Galvanized
    Length:3 ft.
    Brand or Series:F40G
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88T136GV
    • Brand or Series F40G
    • Color / Finish Galvanized
    • Height (Inches) 8
    • Length 3 ft.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lay-In Galvanized wireway, NEMA Type 1, 8 inch x 8 inch with 3 ft length.
    Lay-In Galvanized wireway, NEMA Type 1, 12 inch x 12 inch with 10 ft length.