Milwaukee Tool 48-20-8811 6 x 1/4 3-Flat Secure-Grip™ Hammer-Drill Bit | Graybar Store
Milwaukee Tool - 6 x 1/4 3-Flat Secure-Grip™ Hammer-Drill Bit - 48-20-8811
+ / - Hover over image to Zoom
Other Views

    6 x 1/4 3-Flat Secure-Grip™ Hammer-Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8811
    SKU: 25067020
    $3.52
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8811
    • Chuck Size 1/4 in.
    • Materials Carbide
    • Overall Length (Inches) 6
    • Country of Origin DE - Germany
    Product Overview:
    1/4-inch 3-Flat Secure-Grip™ hammer-drill masonry bit
    • Use with chucks 3/8 in. and larger
    • Drills up to 4 in. deep
    • Carbide tip for durability
    • Reinforced flute geometry for fast drilling
    • 3-flat secure grip helps prevent the bit from slipping in the chuck