Burndy K3A31U4N 3 Conductor Lug | Graybar Store
Burndy - 3 Conductor Lug - K3A31U4N
+ / - Hover over image to Zoom
Other Views

    3 Conductor Lug

    Manufacturer: Burndy
    Manufacturer #: K3A31U4N
    SKU: 88047579
    $99.35
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):1/2
    Use With:Aluminum Conductors; Copper Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # K3A31U4N
    • No. of Wires 3
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 250 kcmil
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    K34-U 3 Conductor Lug, Aluminum Alloy, Wire Size: 6 AWG to 250 kcmil, Stud Size (Inches): 1/2 in