Klein Tools 1550-6 3-Blade Pocket Knife with Carbon Steel Blades | Graybar Store
Klein Tools - 3-Blade Pocket Knife with Carbon Steel Blades - 1550-6
+ / - Hover over image to Zoom
Other Views

    3-Blade Pocket Knife with Carbon Steel Blades

    Manufacturer: Klein Tools
    Manufacturer #: 1550-6
    SKU: 88152484
    $39.83
    Checking Pricing
         
    Blade Length (Inches):2-3/8
    Blade Type:Cutting
    Overall Length (Inches):3-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1550-6
    • Blade Length (Inches) 2-3/8
    • Blade Type Cutting
    • Materials Carbon Steel
    Product Overview:
    Curved-sheepfoot skinning blade 2-3/8 inch (60 mm) long.