Panduit LAM3B250-12-1Y 3-Barrel Lug | Graybar Store
Panduit - 3-Barrel Lug - LAM3B250-12-1Y
+ / - Hover over image to Zoom
Other Views

    3-Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAM3B250-12-1Y
    SKU: 25069124
    $44.12
    Checking Pricing
         
    Wire Size:6 AWG to 250 kcmil
    Stud Size (Inches):1/2
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAM3B250-12-1Y
    • Materials Aluminum Alloy
    • Stud Size (Inches) 1/2
    • Wire Size 6 AWG to 250 kcmil
    Product Overview:
    Pan-Lug™ LAM3B 3-Barrel Lug, Aluminum Alloy, Wire Size: 6 AWG to 250 kcmil, Stud Size (Inches): 1/2 in