Panduit LAM3B1/0-38-6Y 3-Barrel Lug | Graybar Store
Panduit - 3-Barrel Lug - LAM3B1/0-38-6Y
+ / - Hover over image to Zoom
Other Views

    3-Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAM3B1/0-38-6Y
    SKU: 25068966
    $22.93
    Checking Pricing
         
    Wire Size:14 to 1/0 AWG
    Stud Size (Inches):3/8
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAM3B1/0-38-6Y
    • Materials Aluminum Alloy
    • Stud Size (Inches) 3/8
    • Wire Size 14 to 1/0 AWG
    Product Overview:
    Pan-Lug™ LAM3B 3-Barrel Lug, Aluminum Alloy, Wire Size: 14 to 1/0 AWG, Stud Size (Inches): 3/8 in