Hubbell Wiring Device - Kellems RS315BK tradeSELECT™ 15A 120V 3 Way Toggle Switch, Residential Grade, Black | Graybar Store
Hubbell Wiring Device - Kellems - tradeSELECT™ 15A 120V 3 Way Toggle Switch, Residential Grade, Black - RS315BK
+ / - Hover over image to Zoom
Other Views

    tradeSELECT™ 15A 120V 3 Way Toggle Switch, Residential Grade, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RS315BK
    SKU: 25119042
    $2.94
    Checking Pricing
         
    Color:Black
    Switch Type:3-Way
    Voltage Rating:120 V AC
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RS315BK
    • Color Black
    • Amperage 15A
    • Grade Residential
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3 and 4 Way Toggle Switch, Amperage: 15 A, Toggle, 3 Way, Voltage Rating: 120 V AC, Black