L. H. Dottie MD4L 3/8 x 6 in. Carbide Tip Masonry Drill Bit | Graybar Store
L. H. Dottie - 3/8 x 6 in. Carbide Tip Masonry Drill Bit - MD4L
+ / - Hover over image to Zoom
Other Views

    3/8 x 6 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD4L
    SKU: 90086511
    $6.21
    Checking Pricing
         
    Overall Length (Inches):6
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD4L
    • Hole Size 3/8 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 6
    Product Overview:
    Dottie L H Company MD4L PC 6320 Masonry drill Bit, 3/8 IN Bit Diameter, 6 IN Overall Length, 1/4 IN Shank, Drill Size: 3/8 IN, Tungsten Carbide Tip, Black Oxide, For Brick, Concrete, Tile, Slate And Cinder Block