L. H. Dottie MB38412 3/8 x 4-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
L. H. Dottie - 3/8 x 4-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB38412
+ / - Hover over image to Zoom
Other Views

    3/8 x 4-1/2 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB38412
    SKU: 92110455
    $32.49
    Checking Pricing
         
    Length:4-1/2 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB38412
    • Length 4-1/2 in.
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish/Coating, Fully Threaded, 3/8-16, 4-1/2 Inch Length, 4-1/2 Inch Thread Length, 9/16 Inch Head Width Across Flat, L H Dottie Brand