L. H. Dottie HB38 3/8 x 3 in. Hanger Bolts With Lag/Machine Screw Threads (100) | Graybar Store
L. H. Dottie - 3/8 x 3 in. Hanger Bolts With Lag/Machine Screw Threads (100) - HB38
+ / - Hover over image to Zoom
Other Views

    3/8 x 3 in. Hanger Bolts With Lag/Machine Screw Threads (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: HB38
    SKU: 90001616
    $44.49
    Checking Pricing
         
    Length:3 in.
    Thread Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # HB38
    • Length 3 in.
    • Thread Size 3/8 in.
    Product Overview:
    Steel 3/8 x 3 in. hanger bolts with lag/machine screw threads. Package of 100.
    Dottie hanger bolts are constructed of heavy duty steel and thread on for quick installation. HB installation tool sold separately.