L. H. Dottie RMC382 3/8 x 2 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100) | Graybar Store
L. H. Dottie - 3/8 x 2 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100) - RMC382
+ / - Hover over image to Zoom
Other Views

    3/8 x 2 in. Zinc Plated Steel Round Head Phillips/Slotted Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: RMC382
    SKU: 25321567
    $30.20
    Checking Pricing
         
    Length:2 in.
    Screw Size:3/8 in.
    Package Quantity:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RMC382
    • Head Type Round Head, Phillips/Slotted
    • Length 2 in.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 3/8 x 2 in. round head Phillips/slotted (combo) machine screws. Package of 100.
    Dottie round head machine screws project above the material surface. This head style is used when clearance is not an important factor. Length is determined from the base of the fastener head.