L. H. Dottie WS38214 3/8 x 2-1/4 in. Stainless Steel Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 3/8 x 2-1/4 in. Stainless Steel Full-Thread Wedge Anchors (50) - WS38214
+ / - Hover over image to Zoom
Other Views

    3/8 x 2-1/4 in. Stainless Steel Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: WS38214
    SKU: 25322153
    $174.82
    Checking Pricing
         
    Size:3/8 Inch
    Length:2-1/4 in.
    Anchor Type:Full-Thread Wedge Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WS38214
    • Size 3/8 Inch
    • Length 2-1/4 in.
    • Anchor Type Full-Thread Wedge Anchor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Stainless steel 3/8 x 2-1/4 in. full-thread wedge anchor. Thread length 1-1/4 in. Package of 50.
    Allow for fixture thickness plus one anchor diameter for the nut and washer thickness when selecting a length.