L. H. Dottie MD4XL 3/8 x 12 in. Carbide Tip Masonry Drill Bit | Graybar Store
L. H. Dottie - 3/8 x 12 in. Carbide Tip Masonry Drill Bit - MD4XL
+ / - Hover over image to Zoom
Other Views

    3/8 x 12 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD4XL
    SKU: 90086512
    $13.94
    Checking Pricing
         
    Overall Length (Inches):12
    Hole Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD4XL
    • Hole Size 3/8 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 12
    Product Overview:
    Dottie L H Company MD4XL PC 6320 Masonry drill Bit, 3/8 IN Bit Diameter, 12 IN Overall Length, 3/8 IN Shank, Drill Size: 3/8 IN, Tungsten Carbide Tip, Black Oxide, For Brick, Concrete, Tile, Slate And Cinder Block