L. H. Dottie MBS3812 3/8 x 1/2 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) | Graybar Store
L. H. Dottie - 3/8 x 1/2 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100) - MBS3812
+ / - Hover over image to Zoom
Other Views

    3/8 x 1/2 in. Stainless Steel Hex Head Cap Screws With Partial Thread (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBS3812
    SKU: 25321695
    $66.27
    Checking Pricing
         
    Length:1/2 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBS3812
    • Length 1/2 in.
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Stainless steel 3/8 x 1/2 in. hex head cap screws with partial thread. Hex size 9/16 in. Package of 100.
    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).