L. H. Dottie 5MB38114 3/8 x 1-1/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 3/8 x 1-1/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB38114
+ / - Hover over image to Zoom
Other Views

    3/8 x 1-1/4 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB38114
    SKU: 99601020
    $37.03
    Checking Pricing
         
    Length:1-1/4 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB38114
    • Length 1-1/4 in.
    • Thread Size 3/8-16
    Product Overview:
    Grade 5 zinc plated steel 3/8 x 1-1/4 in. hex head cap screws. Hex size 9/16 in. Package of 100.
    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.