L. H. Dottie MBSTB38114 3/8 x 1-1/4 in. Stainless Steel Hex Head Tap Bolts (100) | Graybar Store
L. H. Dottie - 3/8 x 1-1/4 in. Stainless Steel Hex Head Tap Bolts (100) - MBSTB38114
+ / - Hover over image to Zoom
Other Views

    3/8 x 1-1/4 in. Stainless Steel Hex Head Tap Bolts (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBSTB38114
    SKU: 25406071
    $120.12
    Checking Pricing
         
    Length:1-1/4 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBSTB38114
    • Length 1-1/4 in.
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    Product Overview:
    Stainless steel 3/8 x 1-1/4 in. full-thread hex head tap bolts. Hex size 9/16 in. Package of 100.