Arlington 719DB 3/8 to 1 Inch Pipe to 8 to 4/0 AWG Wire Bronze Bare Wire Ground Clamp with Open Lug and Steel Hardware | Graybar Store
Arlington - 3/8 to 1 Inch Pipe to 8 to 4/0 AWG Wire Bronze Bare Wire Ground Clamp with Open Lug and Steel Hardware - 719DB
+ / - Hover over image to Zoom
Other Views

    3/8 to 1 Inch Pipe to 8 to 4/0 AWG Wire Bronze Bare Wire Ground Clamp with Open Lug and Steel Hardware

    Manufacturer: Arlington
    Manufacturer #: 719DB
    SKU: 25027406
    $26.58
    Checking Pricing
         
    Pipe Size (Inches):3/8 to 1 in.
    Wire Size:8 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 719DB
    • Materials Bronze and Steel Hardware
    • Pipe Size (Inches) 3/8 to 1 in.
    • Wire Size 8 to 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 8 to 4/0 AWG bare wire to 3/8 to 1 inch pipe. Ground clamp is bronze with stainless steel hardware.