Bridgeport Fittings 570-DC2 3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Set-Screw Connection and Maximum Opening 0.610 Inch | Graybar Store
Bridgeport Fittings - 3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Set-Screw Connection and Maximum Opening 0.610 Inch - 570-DC2
+ / - Hover over image to Zoom
Other Views

    3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Set-Screw Connection and Maximum Opening 0.610 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 570-DC2
    SKU: 99600818
    $0.79
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Set-Screw
    Additional Features:Maximum Opening 0.610 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 570-DC2
    • Connections Set-Screw
    • Additional Features Maximum Opening 0.610 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/8 in.
    • Country of Origin US - USA
    Product Overview:
    Set-screw connector for 3/8 inch MC cable. Connector is zinc die cast.