Bridgeport Fittings 630-DC2 3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Duplex Clamp Connection and Maximum Opening 0.610 Inch | Graybar Store
Bridgeport Fittings - 3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Duplex Clamp Connection and Maximum Opening 0.610 Inch - 630-DC2
+ / - Hover over image to Zoom
Other Views

    3/8 to 1/2 Inch Zinc Die Cast MC Cable Connector with Duplex Clamp Connection and Maximum Opening 0.610 Inch

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 630-DC2
    SKU: 88032000
    $2.43
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Duplex Clamp
    Additional Features:Maximum Opening 0.610 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 630-DC2
    • Connections Duplex Clamp
    • Additional Features Maximum Opening 0.610 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clamp type duplex connector for 3/8 inch MC cable. Connector is zinc die cast.