Bridgeport Fittings AMC-50 3/8 to 1/2 Inch Steel MC Cable Connector with Snap-In Set-Screw With Insulated Throat | Graybar Store
Bridgeport Fittings - 3/8 to 1/2 Inch Steel MC Cable Connector with Snap-In Set-Screw With Insulated Throat - AMC-50
+ / - Hover over image to Zoom
Other Views

    3/8 to 1/2 Inch Steel MC Cable Connector with Snap-In Set-Screw With Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: AMC-50
    SKU: 25074703
    $1.54
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    KO Size (Inches):1/2 in.
    Connections:Snap-In Set-Screw With Insulated Throat
    Additional Features:Maximum Opening 0.610 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # AMC-50
    • Connections Snap-In Set-Screw With Insulated Throat
    • Additional Features Maximum Opening 0.610 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel snap-in set-screw connector for 3/8 inch MC cable has an insulated throat.